1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
MW110 Basic Line Digital Calipers

MW110 Basic Line Digital Calipers


3 Variants From
£56.99

Inc VAT (20%)

Up to 3.5% off
See 3 Product Variants
£56.99

Description

MW110 Basic Line Digital Calipers feature 4 way measurement with mm/inch measurement function settings with zero point at any position and thumb wheel for easy adjustment. They also feature a robust construction with all metal parts being made of hardened steel and supplied in a handy case for easy and safe storage.

Features and Benefits
• 4 way measurement
• Large LCD display for easy reading
• metric and imperial measurement functions (mm/inch)
• Robust construction with hardened steel parts
• Thumb wheel for fine adjustment
• Suppiled in a handy case for safe storage

Notes
• Extra batteries available - Order Code EDI -904-4000K

See full description

Feature Attributes

Measures:

External,Internal

Accuracy:

+/-0.02 mm

Resolution:

0.01 mm

System of Measurement:

Imperial,Metric

Standards Met:

DIN 862

Additional Features:

4-Way Measurement

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome