Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
293-235-30 Digital Micrometer IP65 Ratched Thimble with Output 25-50mm
By Mitutoyo
Order Code:
ZT4933197S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/293-235-30-digital-micrometer-ip65-ratched-thimble-with-output-25-50mm/p/ZT4933197S
Add to quotation
View all Digital External Micrometers
Description
Mitutoyo 293-235-30 Digital Micrometer IP65 Ratched Thimble with Output 25-50mm
Specifications
Specifications for 293-235-30 Digital Micrometer IP65 Ratched Thimble with Output 25-50mm
Display Type
Digital
Product Type
Digital Micrometer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome