Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
293-253-30 Digital Micrometer IP65 with Output 175-200mm
By Mitutoyo
Order Code:
ZT4933512S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/293-253-30-digital-micrometer-ip65-with-output-175-200mm/p/ZT4933512S
Add to quotation
View all Digital External Micrometers
Description
Mitutoyo 293-253-30 Digital Micrometer IP65 with Output 175-200mm
Specifications
Specifications for 293-253-30 Digital Micrometer IP65 with Output 175-200mm
Measurement Range
175-200mm
Type
Digital Micrometer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome