Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
468-277 Digital 3-Point IP65 Internal Micrometer 177.8-203.2mm (7-8")
By Mitutoyo
Order Code:
ZT4932061S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/468-277-digital-3-point-ip65-internal-micrometer-177-8-203-2mm-7-8-inch/p/ZT4932061S
Add to quotation
View all Digital External Micrometers
Description
Mitutoyo 468-277 Digital 3-Point IP65 Internal Micrometer 177.8-203.2mm (7-8")
Specifications
Specifications for 468-277 Digital 3-Point IP65 Internal Micrometer 177.8-203.2mm (7-8")
Measurement Range
177.8-203.2mm
Display Type
Digital
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome