Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
468-278 Digital 3-Point IP65 Internal Micrometer 203.2-228.6mm (8-9")
By Mitutoyo
Order Code:
ZT4932116S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/468-278-digital-3-point-ip65-internal-micrometer-203-2-228-6mm-8-9-inch/p/ZT4932116S
Add to quotation
View all Digital External Micrometers
Description
Mitutoyo 468-278 Digital 3-Point IP65 Internal Micrometer 203.2-228.6mm (8-9")
Specifications
Specifications for 468-278 Digital 3-Point IP65 Internal Micrometer 203.2-228.6mm (8-9")
Measurement Range
203.2-228.6mm
Display Type
Digital
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome