LED Head Loupe LHL435
0
1
2
3
4

LED Head Loupe LHL435

Order Code: ZT1017436XCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Order by 3pm, get it Tomorrow

Description

This head loupe has a detachable LED light which can be removed to provide an independent source of light that has two magnets for attaching to steel objects. It can be worn with spectacles and has an adjustable headband for greater comfort and integral visor to cut out ambient light.
It comes with four interchangeable lenses supplied with their own storage case.
The lenses stay firmly in position when raised or lowered, leaving both hands free to work.
Suitable for electrical service and assembly, model making and other applications where both hands are required to carry out finely detailed work.

See full description
Specifications for LED Head Loupe LHL435
  • MFR Part No.
    LP-1525
  • Product Type
    Inspection Mirrors
  • Additional Features
    Adjustable Headband
    detachable LED light
  • Magnification
    1.2x
    1.8x
    2.5x
    3.5x