Four Gas Can, 58L, CH4, CO, H2S, O2

Four Gas Can, 58L, CH4, CO, H2S, O2

Order Code: ZT1392054X

£499.99 Inc VAT (20%)


Description

The MSA Four Gas Can is a mixture of gas that is used to calibrate the MSA Altair 4X and 5X multi gas detectors. It contains the appropriate amount of each gas to correctly calibrate the sensors. Having 58 litres of gas ensures there is enough gas for plenty of calibrations.

The gas ratios are as following:
1.45% Methane (CH4)
60ppm Carbon Monoxide (CO)
20ppm Hydrogen Sulphide (H2S)
15% Oxygen (O2)

Features and Benefits
• Premixed gas ensure long use time and accurate calibration of MSA Altiar 4X/5X gas monitors
• 58 litres of has ensures there is enough gas for plenty of calibrations

See full description
Specifications for Four Gas Can, 58L, CH4, CO, H2S, O2
  • Accessory Type
    Calibration Gas Tank
  • MFR Part No.
    10053022
  • For Use With
    MSA Sirius
    MSA Altair 5X
    MSA Altiar 4X
  • Model Number
    10053022

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome