Telescopic Inspection Mirror With Light

Telescopic Inspection Mirror With Light

Order Code: ZT3080114SCopy

£139.99 Inc VAT (20%)


Description

Frame Material: Rubber.
Height mm: 200.
Housing Material: ABS plastic.
Material: PMMA plastic, ABS housing.
Shape: Rectangular.
Viewing Distance m: 0-5m.
Weight kg: 3.5.
Width mm: 400.Lightweight design with telescopic, aluminium handle (500-1000mm) and LED flashlight. High quality, 2mm thick acrylic convex 300mm dia. mirror. 3 x castors allow the mirror to be easliy moved and positioned as required. Extra deep convex mirror ensures a maximum viewing area. Requires 3 x AAA batteries (not included) .

See full description
Specifications for Telescopic Inspection Mirror With Light
  • Material
    Pmma Plastic, Abs Housing
  • Frame Material
    Rubber
  • Shape
    Rectangular
  • Weight
    3.5kg
  • Height
    200mm
  • Housing Material
    ABS Plastic
  • Viewing Distance
    0-5m
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome