1503 Insulation Tester

Order Code: ZT1017960X

0.01 - 2000MO
£449.99 Inc VAT (20%)


Description

Specification;
AC/DC Voltage Measurement
Accuracy;
Range 600.0 V
Resolution 0.1 V
50 Hz to 400 Hz (% of Rdg + Digits) (2 % + 3)

Input impedance; 3 MΩ (nominal), < 100 pF

Common mode rejection ratio (1 kΩ unbalanced); > 60 dB at dc, 50 or 60 Hz

Overload Protection; 600 V rms or dc

Earth bond resistance measurement;
Range/Resolution; 20.00 Ω 0.01 Ω
200.0 Ω 0.1 Ω
2000 Ω 1.0 Ω
20.00 kΩ 0.01 kΩ

Accuracy; (1.5 % + 3)

Overload Protection; 2 V rms or dc

Open Circuit Test Voltage; > 4.0 V, < 8 V

Short circuit current; > 200.0 mA

Insulation specifications;
Measurement Range; 1507: 0.01 MΩ to 10 GΩ
1503: 0.01 MΩ to 2000 MΩ

Test voltage; 1507: 50 V, 100 V, 250 V, 500 V, 1000 V
1503: 500 V, 1000V

Test Voltage Accuracy; + 20 %, - 0 %

Short circuit current; 1 mA nominal

Auto Discharge; Discharge time < 0.5 second for C = 1 F or less

Live circuit indicator; Inhibit test if terminal voltage > 30 V prior to initialization of test

Maximum Capacitive Load; Operable with up to 1 F load

Measure Accuracy:
50 V: (3 % + 5)
100 V: (3 % + 5)
250 V: (1.5 % + 5)
500 V: (1.5 % + 5)
1000 V: (1.5 % + 5) to 2000 MΩ, (10 % + 3) above 2000 MΩ

General Specifications;
Maximum voltage applied to any terminal:600 V ac rms or dc

Storage Temperature; -40 C to 60 C (-40 F to 140 F)

Operating Temperature; -20 C to 55 C (-4 F to 131 F)

Temperature Coefficient; 0.05 x (specified accuracy) per C for temperatures < 18 C or > 28 C (< 64 F or > 82 F)

Relative Humidity;
0 % to 95 % @ 10 C to 30 C (50 F to 86 F)
0 % to 75 % @ 30 C to 40 C (86 F to 104 F)
0 % to 40 % @ 40 C to 55 C (104 F to 131 F)

Vibration; Random, 2 g, 5-500 Hz per MIL-PRF-28800F, Class 2 instrument

Shock; 1 meter drop per IEC 61010-1 2nd Edition (1 meter drop test, six sides, oak floor)

Electromagnetic compatibility: In an RF field of 3 V/M, accuracy = specified accuracy (EN 61326-1:1997)

Safety; Complies with ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 NO. 61010-1-04, and IEC/EN 61010-1 2nd Edition for measurement category IV 600 V (CAT IV)

Certifications: CSA per standard CSA/CAN C22.2 No. 61010.1-04; TUV per standard IEC/EN 61010-1 2nd Edition

Batteries; Four AA batteries (NEDA 15A or IEC LR6)

Battery Life;
Insulation test use: Tester can perform at least 1000 insulation tests with fresh alkaline batteries at room temperature. These are standard tests of 1000 V into 1 MΩ with a duty cycle of 5 seconds on and 25 seconds off.
Resistance measurements: Tester can perform at least 2500 earth bond resistance measurements with fresh alkaline batteries at room temperature. These are standard tests of 1 Ω with a duty cycle of 5 seconds on and 25 seconds off.

Size; 5.0 cm H x 10.0 cm W x 20.3 cm L (1.97 in H x 3.94 in W x 8.00 in L)

Weight; 550 g (1.2 lb)

IP Rating; IP40

Altitude;
Operating: 2000 m CAT IV 600 V, 3000 m CAT III 600 V
Non-operating (storage): 12,000 m

Over-range capability: 110 % of range

Included accessories:TL224 Test Leads, TP74 Test Probes, clips PN 1958654 (red) and PN 1958646 (black), holster and remote probe

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome