0
1

140-158 1000-3000mm Tubular I/S Micrometer

Order Code: ZT1016866X

£2,499.99 Inc VAT (20%)


Description

Heavy-duty large range internal micrometer. Wide measuring range with interchangeable anvils. 32mm diameter extension rods. Tungsten Carbide tipped measuring faces. Satin chrome finish to micrometer head.

Range: 1000-3000mm.
Graduation: 0.01mm.
Number of rods: 6 (50, 100, 100, 200, 500 and 1000mm).
Accuracy ±(7+N+L/50)µm. L=maximum measuring length.

See full description
Specifications for 140-158 1000-3000mm Tubular I/S Micrometer
  • System of Measurement
    Metric
  • Number of Rods
    6
  • Measurement Range
    1000 - 3000mm
  • Includes
    Box
    Key
  • Weight
    5200g
  • MFR Part No.
    140-158
  • Resolution
    0.01mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome