ELM Engineer's Levels 310mm (12in) MAWELM

Order Code: ZT1460593S

£219.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Moore & Wright Engineer's Levels have a precision ground cast base with a V-groove for location on cylindrical work. Each level is fitted with a main, cross and plumb vial and the main vial is protected by a rotating shroud. The solution in the vials maintains colour and fluidity under all workshop conditions and the main vial has a sensitivity of 1 minute. The Moore & Wright ELM Engineer's Levels has the following specification Length 300mm (12in). Width 36mm (1.42in). Height 58mm (2.28in). Resoultion 0.3mm per metre (0.0035in per foot).

See full description
Specifications for ELM Engineer's Levels 310mm (12in) MAWELM
  • MFR Part No.
    MAWELM
  • Resolution
    0.3mm
  • Size
    12in
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome