1000FLT Light Tester - FLU5161975E

Order Code: ZT1017953X

£299.99 Inc VAT (20%)


Description

1000FLT
The Fluke 1000FLT offers 5 essential lighting tests:
Lamp test: test bulb without removing from fixture.
Ballast test: easily determine if ballast is working.
Non-contact voltage: quickly check for voltage presence.
Pin continuity test: tests if filaments have continuity.
Ballast-type test: determine if ballast is electronic or magnetic without taking fixture apart - identify energy wasting ballasts.

Operating temperature: -10°C to +50°C.
Safety rating: IEC 61010-1, pollution degree 2.
Size: 21.5 x 3.0 x 6.5cm.

See full description
Specifications for 1000FLT Light Tester - FLU5161975E
  • MFR Part No.
    4472387
  • Range
    0 - 2000m
  • Weight
    370g
  • Power Type
    4 x AA LR6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome