LTW425 Earth Loop Tester

LTW425 Earth Loop Tester

Order Code: ZT1253639X

£749.99 Inc VAT (20%)


Description

Megger's LTW425 is the best model available in Megger's LTW range of earth loop testers. It includes all of the features found on the other models and also enhances the overall resolution of the instrument, bumping it up from 0.001 to 0.0001Ω resolution. It's also the only model in the series to feature 40 KA PFC range.

Like other models in the series this earth loop tester is capable of performing 2, 3 and 4 wire earth loop measurements. It also performs 2-wire fast testing (high current) which can be used when an RCD isn't present in the installation.

The LTW425 also automatically compensantes for excess noise present within the installation, ensuring that the accuracy of loop tests performed remains high. The instrument is fully suitable for use on 110 to 280V and 50 to 440V applications, can carry out phase to phase testing, automatically starts loop tests when test leads are connected and can also be used to get accurate measurements of both frequency and voltage. It also displays Max Zs and R1 + R2.

- 2-wire non trip loop testing
- 2 wire fast testing (high current)
- Suitable for use on 110V to 280V applications
- Also suitable for use on 50V to 440V applications
- Phase to phase testing
- 20 KA PFC range
- 0.01Ω resolution
- Automatic noise detection and correction
- Auto loop test initiation
- Voltage and frequency measurements
- Max Zs display
- R1 + R2 display

See full description
Specifications for LTW425 Earth Loop Tester
  • MFR Part No.
    LTW425-EU-BS
  • Width
    148mm
  • Depth
    78mm
  • Weight
    1000g
  • Measurement Category
    IEC61010-1 CAT IV 300 V
  • Voltage
    50 - 440V
    110 - 280V
  • Length
    203mm
  • Contents
    AU/NZ Plug Test Lead -EU-AU
    Schuko Plug Test Lead -EU-SC
    User CD
    Hard Carry Case
    2 Wire Leadset with Crocodile Clips
    BS1363 13A plug UK to 3x4mm Socket Leadset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome