Fine Adjustment 2 MAG Stand

Order Code: ZT1017370X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Lever type two magnetic faces and large vee. Universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 4mm, 8mm, 3/8" without bush.
Base dimensions: 60 x 50 x 55mm.
Column height x dia.: 175 x 12mm.
Crossbar length x dia.: 150 x 10.0mm.
Clamp ring: 6.35mm.
Magnetic pull: 50kg.

See full description
Specifications for Fine Adjustment 2 MAG Stand
  • Magnetic Pull
    50kg
  • Base Size
    60 x 50 x 55mm
  • Additional Features
    Two Magnetic Faces
    Large Vee
    Lever type
    Universal Clamp
  • Height
    230mm