Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
131365 Steel Metric M2.5 0.45 Flat Contact Element 8mm Length 5mm
By Mitutoyo
Order Code:
ZT4930607S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/131365-steel-metric-m2-5-0-45-flat-contact-element-8mm-length-5mm/p/ZT4930607S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 131365 Steel Metric M2.5×0.45 Flat Contact Element 8mm Length Ø5mm
Specifications
Specifications for 131365 Steel Metric M2.5 0.45 Flat Contact Element 8mm Length 5mm
System of Measurement
Metric
Product Type
Flat Contact Element
Material
Steel
Diameter
5mm
Length
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome