149-812 Micrometer Head

Order Code: ZT1017087X

£59.99 Inc VAT (20%)


Description

Spindle Diameter: 0.375in - Tungsten Carbide Tipped.
Spindle Pitch: 0.5mm.
Main Body Diameter: 15mm.
Overall length: 75.5mm.

See full description
Specifications for 149-812 Micrometer Head
  • Weight
    60g
  • Accuracy
    +/-0.0001in
  • Additional Features
    Hard Chrome Plating
    Spherically Radiused Tungsten-Carbide Spindle Tip
    Carbide-Tipped
  • MFR Part No.
    149-812
  • Measurement Range
    0 - 0.5in
  • System of Measurement
    Imperial
  • Product Type
    Micrometer Heads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome