52320 16 Function Digital Multimeter

Order Code: ZT3296980S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

Measures AC/DC voltage, DC current and resistance. 16 position rotary function and range selector. Supplied with test probes and rubber bump cover and 12V battery.

Specifications for 52320 16 Function Digital Multimeter
  • MFR Part No.
    52320
  • Max. DC Voltage
    500V
  • Max. AC Current
    0.2A
  • Max. AC Voltage
    500V
  • Additional Features
    Diode check

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome