DM-720 4GB Digital Notetaker Silver

Order Code: ZT3382347S

£209.99 Inc VAT (20%)


Description

Digital notetaker with retractable USB connector, built-in 4GB flash memory, external micro SD/SDHC card slot, up to 985 hours of record time, MP3 & WAV file formats, built-in 3-microphone stereo system, includes stand clip and Lithium-ion Rechargeable Battery. The new DM‚Äë720 is the perfect product for you when looking for an entry level business voice recorder to support you and your business. Elegant silver metal design meets high quality features like the TRESMIC System by Olympus. Thus you will find a clever device with top sound quality.

The usability is easy to understand and provides convenient handling. Equipped with a microSD‚ÄëCard slot, an easy‚Äëto‚Äëuse interface with five preset recording scenes, editing functions that extend audio use, and various playback functions, the recorder provides outstanding practicality and reliability to support your business needs. With the bundled clip it's your convenient business tool in everyday situations.

A feature unique to high-end OLYMPUS audio recorders is the advanced TRESMIC 3 microphone system – for the most accurate stereo sound capture possible. It uses two directional microphones for recording high-quality stereo sound, and a third omnidirectional centre microphone that picks up the lower frequency bass sound. It increases the frequency response range to 20Hz–20kHz while achieving a natural stereo feeling.

By using the Voice Playback function, you can skip non-voice parts during playback, and only play parts of the file where there is voice. This feature makes transcribing meeting minutes efficient. For example, if 70% of the recorded file contains speech, you can finish listening to a 1-hour recording in about 40 minutes. Once you finish recording, use Voice Playback to save time and improve playback for transcription.

Save data easily and conveniently with the built-in USB connector. Simply slot it into your PC or Mac to transfer voice recordings from the device to an external hard disk drive. You can also use it like a USB stick to share documents.

The recorder also comes with a handy clip stand attachment that can be attached to the rear of the recorder body. The clip stand can be attached to your pocket or notebook, or can be used as a stand to face the recorder towards the audio source, to reduce noise when the recorder is placed directly on a tabletop.

Included in the box:
DM-720, rechargeable Ni-MH battery, Stand Clip & Instruction Manual

See full description
Specifications for DM-720 4GB Digital Notetaker Silver
  • Memory
    4GB
  • Colour
    Silver
  • Product Type
    Digital Notetaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome