0
1

Elma 903 Multimeter

Order Code: ZT1017894X

£40.99 Inc VAT (20%)


Description

Specifications:
Display: 2000-count
DC Voltage Ranges: 0.1mv ~ 600v
AC Voltage Ranges: 1mv -~ 600v
AC/DC Current: 0.1µ- 200mA
Measuring Rate: 2 per second
Dimensions: 54(W) x 104(H) x 36(D)mm
Power Supply: 2x AAA 1.5v batteries (included) Approvals: CAR III 1000v, CAT IV 600v
Safety Standards EN 61010 1.CE, Pollution Degree II
Weight: 0.15kg

See full description
Specifications for Elma 903 Multimeter
  • MFR Part No.
    ELMA 903
  • Max. AC Current
    0.2A
  • Max. AC Voltage
    600V
  • Additional Features
    The Multimeters are Protected Against Overloading by An Electronic Fuse
    When Not in Use The Test Probes can be Stored At the Rear of the Instrument Body
  • Max. DC Voltage
    600V
  • Weight
    145g
  • Max. DC Current
    0.2A
  • Includes
    2x AAA 1.5v batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome