T5-1000 Electrical Tester

Order Code: ZT1017976X

£189.99 Inc VAT (20%)


Description

Easy and accurate OpenJaw™ current measurement
Continuity beeper
Compact design with neat probe storage
Auto off mode to conserve battery life

AC Voltage: 100V
DC voltage: 1000V
AC./DC current 100A
Resistance: 1000W
Calibration Frequency:45 to 66 Hz
Digital Display Count 1000
Safety Category: 1000V CAT III
Weight: 300g
Size: (H x W x D)230 x 51 x 30.5mm

See full description
Specifications for T5-1000 Electrical Tester
  • Max. AC Voltage
    1000V
  • Includes
    4 mm detachable probes
    Instruction sheet
  • Additional Features
    Auto off mode to conserve battery life
  • MFR Part No.
    T5-1000
  • Max. DC Voltage
    1000V
  • Weight
    300g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome