PAT320 Mains Operated Portable Appliance Tester

PAT320 Mains Operated Portable Appliance Tester

Order Code: ZT1253631X

£1,339.99 Inc VAT (20%)


Description

This mid-range PAT tester is best suited to those with a larger amount of appliances to test and is an ideal tester for bed and breakfasts, hotels, professional PAT organisations, electrical contractors and maintenance/facilities companies.

With the PAT320, users can take full control over their testing with built-in manual testing modes. For those wanting to speed up testing, the PAT320 also includes a set of automatic procedures which will automatically cycle through appropriate tests depending on what type of appliance is connected.

The PAT320 is suitable for testing 230V and 110V appliances (both class I and II) and can also test IEC power leads, extension leads and can also test portable RCDs. It can perform earth bond testing, continuity testing, insulation testing, substitute leakage testing and can also perform touch current, operational, extension lead, portable RCD and fuse testing procedures.

This PAT tester even has a full colour graphical display!

• Automatic or manual modes - take complete control over your PAT testing.

• 230V and 110V operation - suitable for use on both types of appliance.

• Earth bond test at 25A, 10A and 200mA (IT equipment safe).

• Can test portable RCDs.

• Extension lead and IEC lead testing.

• Differential, touch and substitute leakage testing

See full description
Specifications for PAT320 Mains Operated Portable Appliance Tester
  • Weight
    4,500g
  • Ingress Protection Rating (IP Rating)
    IP40
  • Depth
    175mm
  • Length
    320mm
  • Test Voltage
    230V
    110V
  • MFR Part No.
    1000-740
  • Measurement Category
    CAT II 300 V
  • Contents
    Probe and Crocodile Clip
    Carrying Case
    IEC Lead
    Earth Bond Test Lead
    Megger PAT320 PAT Tester
    Operating Instructions
    Manual on CD-ROM
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome