E236N-40S Tool Presetter comes with ISO40 Taper Spindle and Printer

Order Code: ZT1017846X

£6,499.99 Inc VAT (20%)


Description

Technical Features:
• Measuring range: diameter max. 260mm (radius 130 mm); height max. 360mm
• Machine structure in steel offering high mechanical resistance and long life.
• Base and column made of natural granite.
• Supplied with ISO / BT Interchangeable rotating spindle-holder (HSK/CAPTO/VDI available as options).
• Double vault arc prismatic slideways.
• Double re-circulating ball bearing slides lubricated for life.
• Manual mechanical braking of the interchangeable spindle-holder rotation.
• Constant load Archimedean spiral spring (as opposed a mass counter-balance system).
• Vision-system for tool measuring including:
- Full Colour TFT LCD Touch screen - 90mm x 120mm, magnifications about 20X.
- C-MOS sensor 0.001 resolution - Framed image area 5mm x 5mm VGA System.
• Machine operator interface through:
- TFT 5.7" colour Touch Screen.
• Standard software:
- 9 CNC machine origin management and adapters.
- 9 Tool lists (99 tools per list).
- DPP Post Processor universal generator.
• ELBO CONTROLLI Linear Transducers in optical glass type SLIDE 371 certified HP laser:
- Axes resolution: X= 1 µm, Z= 1 µm.
- Anti-dust cover provided for when not in use.
- Overall dimensions: Length = 512mm, Height = 827mm, Depth = 406mm

See full description
Specifications for E236N-40S Tool Presetter comes with ISO40 Taper Spindle and Printer
  • Product Type
    Tool Presetting Machine
  • Display Type
    LCD
  • Includes
    DPP software package
  • Additional Features
    5.7" TFT LCD Touch Screen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome