0
1

MPU690 2 Pole Proving Unit

Order Code: ZT1253646X

£109.99 Inc VAT (20%)


Description

Used in combination with two-pole voltage testers to verify that they are safe for use both before and after testing periods.

A Portable lightweight unit with two integrated ports designed to house the probe tips of a voltage tester. Once the probes are inserted into these holes and the MPU690 is activated it will test voltage levels in five steps - 50, 100, 230, 400 and 690V. When each voltage passes the proving unit's tests an LED light will switch on on the front of the tester.

Designed to work automatically whenever its needed, the MPU690 will power on once testing probes are inserted into the unit and it will then simulate a 50Hz output voltage designed to represent AC mains supply.

The MPU690 is perfectly acceptable for use with other makes and models of two-pole voltage testers.

• 5 stepped nominal output voltages.

• High output power suitable for test lamps.

• Extended battery life, although the unit has a high output the unit has exceptionally good battery life.

• The rugged case of the MPU690 features a magnetic base for convenient use.

•N.B. The MPU690 is not recommended for use with multi- meters.

See full description
Specifications for MPU690 2 Pole Proving Unit
  • Suitable For
    other makes and models of two-pole voltage testers
  • MFR Part No.
    1001-561
  • Output Voltage
    50-690V
  • Manufacturer Guarantee
    1 Year
  • Width
    68mm
  • Display Type
    LED
  • Depth
    48mm
  • Length
    130mm
  • Weight
    346g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome