0
1
2
3
4
5

Proving Unit, with CalCheck, 50V/120V/230V/400V/690V ac

Order Code: ZT1273574X

£129.99 Inc VAT (20%)


Description

A unique proving unit that comes complete with a CALCHECK feature for use with installation testers and 5 stepped voltage thresholds matched to common two pole tester thresholds. This additional feature makes it easy to verify the insulation and low resistance ranges on many multifunction and single function insulation testers on-site.

Features and Benefits:
•CALCHECK function is Ideal for identifying potential calibration issues with a multi-function tester prior to certifying a new wiring installation or carrying out a condition report
•Safely proves the operation of voltage indicators and test lamps up to 690V
•Long battery life and a low battery indicator

Typical Applications:
•Electrical installations and maintenance

See full description
Specifications for Proving Unit, with CalCheck, 50V/120V/230V/400V/690V ac
  • Display Type
    LED - High Voltage
    LED - Low Battery
  • Suitable For
    Multimeters, voltage testers & Drummond test lamps
  • MFR Part No.
    MARPD690SX
  • Output Voltage
    690V
  • Length
    150mm
  • Weight
    350g
  • Width
    80mm
  • Depth
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome