PRV240 Proving Unit

Order Code: ZT1017926X

£199.99 Inc VAT (20%)


Description

PRV240
The Fluke PRV240 proving unit is a portable, pocket-sized, battery-powered voltage source. It is unique in that it sources stable AC and DC voltages for both LoZ and HiZ instruments. The PRV240 reduces the risk of shock and arc flash by removing unnecessary exposure to a potentially hazardous electrical environment while verifying the functionality of test tools before and after absence or presence of voltage is checked.

Output voltage: 240V AC RMS or DC (±10% ≥1MΩ). LoZ>3kΩ load (60V AC typical, 50V AC RMS minimum).
Operating temperature: -10°C to +50°C.
Safety: IEC61010-1, IEC61010-2-030.

See full description
Specifications for PRV240 Proving Unit
  • Weight
    230g
  • Display Type
    LED
  • Depth
    28mm
  • Manufacturer Guarantee
    1 year
  • Length
    117mm
  • Width
    74mm
  • Output Voltage
    240V
  • MFR Part No.
    PRV240
  • Suitable For
    High impedance or low impedance multimeters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome