Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Setting Rings
Setting Ring 0, 15" Steel
By Mitutoyo
Order Code:
ZT4931149S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/setting-rings/setting-ring-0-15-inch-steel/p/ZT4931149S
Add to quotation
View all Setting Rings
Description
Setting Ring 0, 15" Steel
Specifications
Specifications for Setting Ring 0, 15" Steel
Material
Steel
Product Type
Setting Ring
Size
15in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome