201-154 Dial Snap Gauge

Order Code: ZT1016796X

£439.99 Inc VAT (20%)


Description

These Dial Snap Gauges are designed to let you quickly carry out GO/NG judgement of the diameters of cylinders and shafts in machining processes.
They offer the following benefits:

- Wide, flat carbide anvils.
- 2mm anvil retracting stroke.
- You can adjust the measuring range with an adjustment nut.

See full description
Specifications for 201-154 Dial Snap Gauge
  • Parallelism
    5µm
  • Additional Features
    Flat Carbide Anvils
    Quick GO/NG
    Dial Indicator
    Wide (13.5 x 12mm/1.53 x 47")
    Chamfer
  • MFR Part No.
    201-154
  • Weight Each
    870g
  • Measuring Range
    3 - 4in
  • System of Measurement
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome