35/38/48MM Steel Square Parasol Stand Base 18KG FCM Knob Black

Order Code: ZT3351053S

£44.99 Inc VAT (20%)


Description

HEAVY-DUTY STEEL FRAME: A solid and tough cantilever parasol base for your summer outdoor umbrellas, ensuring they keep upright and in place all day long. Perfect for homes and commercial places. Powder coating for extra strength and protection.ADJUSTABLE CENTRAL POLE: Fits poles with 35mm, 38mm and 48mm diameters (adjustable with the supplied plastic inserts) to partner with lots of different umbrellas. Tightening knob on central pole to keep banana parasol base securely in place.SLEEK AND SIMPLISTIC DESIGN: Square design in a matte black finish, this base for cantilever parasol is effortlessly blended in with your garden furniture.FOOT PADS: Provides resistance on the ground, as well as protecting your floor. DIMENSIONS: 45L x 45W x 39H cm. Central pole: Φ5.4 x 35L cm.TOTAL WEIGHT 18KG: Keeps your parasol in place against mild winds and weather. EASY TO ASSEMBLE. NOTE: Please measure your umbrella pole in advance to ensure our base can fit well.

See full description
Specifications for 35/38/48MM Steel Square Parasol Stand Base 18KG FCM Knob Black
  • Colour
    Black
  • Material
    Steel
  • Product Type
    Parasol Base
  • Weight
    18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome