0
1
2

FB1953ME RST Heavy Duty Combination Square 300MM/12 Inch

Order Code: ZT3109331S

£16.99 Inc VAT (20%)


Description

Fisher FB1953ME Combination Square 12" 300mm
The Fisher FB1953ME is a multi-purpose combination square has a heavy-duty cast iron stock with ground faces. It can be used as an outside or inside try square, a mitre square or depth and marking gauge. The vial and stock give level 45 degree and plumb reading. A separate scriber is also fitted.

Features:
Aluminium Rule
Cast Iron
English and Metric markings
1953 'Heavy Duty' Combination Square
Die Cast Stock
Specification:
Size: 12inches/300mm

See full description
Specifications for FB1953ME RST Heavy Duty Combination Square 300MM/12 Inch
  • Product Type
    Combination Square
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome