2850 UK Easy Clean Banknote Counter - 112-0658

2850 UK Easy Clean Banknote Counter - 112-0658

Order Code: ZT4177388S

£539.99 Inc VAT (20%)
£669.9919% off


Description

The Safescan 2850 Banknote Counter easily counts large amounts of banknotes. Rapidly counts sorted banknotes for all currencies while simultaneously verifying them on up to three security features; UV, MG and size. Sorts up to 1,500 banknotes per minute. Has a large hopper capacity and continuous feeding function. Stops counting and presents an audio and visual alarm when a suspected banknote is detected. Provides a detailed message when a suspected banknote is detected. Adds up the number of counted notes across different runs with the add function. Calculates the value per denomination with the calculator function. Creates equal stacks of banknotes with the batch function. Intelligent maintenance notifications to clean the device, ensures a long life cycle.
Large volume banknote counter - up to 1,500 banknotes per minute
Rapidly counts sorted banknotes for all currencies
Verifying them on up to three security features; UV, MG and size
When suspected banknote is detected it stops counting and presents an audio and visual alarm
Add function - Adds up the number of counted notes across different runs
Calculator function - Calculates the value per denomination
Batch function - Creates equal stacks of banknotes
Operated via a multilingual 3.5 inch high definition touch screen

See full description
Specifications for 2850 UK Easy Clean Banknote Counter - 112-0658
  • Product Type
    Banknote Counter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome