0
1

GTC 400 C 12V 1.5AH Lithium-ion Thermal Imaging Camera L-Boxx Kit - 0601083171

Order Code: ZT1253567X

£1,199.99 Inc VAT (20%)


Description

Immediate visualisation of temperature differences with smart documentation.

User benefit:

• Fast exchange of data and easy documentation of thermal images with the Bosch Measuring Master app.

• Picture-in-picture technology overlays thermal and real images for easy-to-see localisation of the measurement.

• Flexible battery system can be powered by a 12 V LI-ION battery or with standard alkaline batteries.

See full description
Specifications for GTC 400 C 12V 1.5AH Lithium-ion Thermal Imaging Camera L-Boxx Kit - 0601083171
  • Width
    95mm
  • Depth
    63mm
  • Resolution
    320x240
  • Height
    233mm
  • Supplied With
    L-BOXX Inlay Accessories
    Quick Charger GAL 1230 CV 1 600 A00 R44
    L-BOXX 136 1 600 A00 1RR
    L-BOXX Inlay for Tool
    1 x battery GBA 12V 1.5Ah 1 600 Z00 02W
    Hand Strap
  • Weight
    540g
  • MFR Part No.
    0 601 083 171
  • Accuracy
    ±3.0 °C
  • Power
    12V
  • Screen Type
    LCD Touch
  • Temperature Measurement Range
    -10 to 400°C
  • Focus
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome