Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
K Thermocouple 6 x 200mm with Standard Plug 1100 Degree C - TCK-6-200-1100-PLUG
By Under Control Instruments
Order Code:
ZT4028953S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.59
6%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/k-thermocouple-6-x-200mm-with-standard-plug-1100-degree-c-tck-6-200-1100-plug/p/ZT4028953S
Add to quotation
View all Thermocouple Thermometers
Description
K Thermocouple 6 x 200mm with Standard Plug 1100 Deg C
Tags:
#BulkDiscount
Specifications
Specifications for K Thermocouple 6 x 200mm with Standard Plug 1100 Degree C - TCK-6-200-1100-PLUG
Diameter
6mm
Type
K Thermocouple
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome