Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Universal Gas Thermocouples 1800mm - TC1800
By Under Control Instruments
Order Code:
ZT4028760S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/universal-gas-thermocouples-1800mm-tc1800/p/ZT4028760S
Add to quotation
View all Thermocouple Thermometers
Description
Universal Gas Thermocouples - 1800mm
Tags:
#BulkDiscount
Specifications
Specifications for Universal Gas Thermocouples 1800mm - TC1800
Product Type
Gas Thermocouples
Length
1800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome