31/162/0 Electronic W/Proof Test Thermometer

Order Code: ZT1017751X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Waterproof
Max/min memory function 120mm. Stainless steel probe, complete with pocket case. Battery included.
Range: -50 to +150°C.

Specifications for 31/162/0 Electronic W/Proof Test Thermometer
  • Accuracy
    0.1°C
  • Size
    200x20x15mm
  • Includes
    Battery Included
  • Resolution
    1°C
  • MFR Part No.
    31/162/0
  • Range
    -50 to 150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome