0
1
2
3

FM25 Wireless Digital Thermometer 2 Sensor Alarm

Order Code: ZT1017753X

£59.99 Inc VAT (20%)


Description

FM25 Wireless Digital Thermometer alerts to high or low temperatures that could affect product quality. Temperatures from the remote RF sensors inside are transmitted wirelessly and displayed on the base station.

Features and Benefits
• Low battery indicator
• Wireless technology allows you to view inside temperatures without opening the refrigerator door
• Can be mounted magnetically or free standing with fold away bracket
• Audible and visual alarms trigger when temperature exceeds pre-set maximum and minimum temperatures after 15mins (prevents false alarms when door opened)
• Versatile display remote in °C or °F
• Licence-free frequency

Typical Applications
• Fridges
• Freezers
• Vaccine Storage
• Incubators
• Transportation
• Greenhouses

See full description
Specifications for FM25 Wireless Digital Thermometer 2 Sensor Alarm
  • Size
    105x35mm
  • Resolution
    1°C
  • MFR Part No.
    FM25
  • Range
    -30 to 40°C
  • Includes
    Sensor
    Base station
  • Additional Features
    Low Battery Indicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome