Hi-Accuracy Dual Input K & J Type Thermometer

Order Code: ZT3409831S

£109.99 Inc VAT (20%)


Description

Offers higher accuracy reading and fast response times. Ideal for industrial, laboratory and Education use.-200° to 1370°C x 0.1° below 1000°C Type K.-200° to 1100°C x 0.1° below 1000°C Type J.Measures in °C, °F or Kelvin, user-selectable.55mm dual LCD display with backlight and function indicators.Dual input thermometer accepts 2 inputs with individual measurements or as differential measurements, T1 minus T2.Sampling rate of 2.5 times per second.Data hold freezes displayed values.Min/max memory since power on or last reset.Average function of the last 10 measured values.Impact-resistant ABS case with a 4mm camera bush for tripod mounting.Supplied with soft carry case, 2 x 950mm bead probes and battery.

See full description
Specifications for Hi-Accuracy Dual Input K & J Type Thermometer
  • Product Type
    Dual Input Thermometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome