Thermometer Infrared Digital Mini

Order Code: ZT5538057S

£63.99 Inc VAT (20%)


Description

Product features Dimensions 175(H) x 32(W) x 63(D)mm Material Plastic Power Type 9V Temperature Range -20 to +320°C Resolution 0.5°C Voltage 9V Weight 135g Colour White Contactless temperature readings reduce risk of cross contamination Response time of 0.5 seconds for instant results that save time Temperature resolution of 0.5°C for accurate measurements Large LCD screen is clear and easy to read Uses 9V battery (included) Automatic power-off after six seconds preserves battery life Please note - this food thermometer is not certified for medical use Declaration of Conformity included in user manual supplied with product and available online 8:1 Distance to Spot ratio keeps you a safe distance from hot food Wide temperature range of -20°C to 320°C for use with hot or cold food Easily switch between °C and °F at the touch of a button

See full description
Specifications for Thermometer Infrared Digital Mini
  • Colour
    White
  • Material
    Plastic
  • Weight
    135g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome