Thermometer Infrared Digital

Order Code: ZT5532885S

£83.99 Inc VAT (20%)


Description

Eliminate the risk of food poisoning with the Hygiplas infrared thermometer.Designed to take the surface temperature of any solid or liquid without the use of a probe the thermometer requires minimal cleaning and prevents cross contamination ensuring your food preparation is always hygienic. Made with a large screen and incredibly intuitive the thermometer is incredibly easy-to-use giving you precise measurements with minimal effort.The fast and safe measurements with the featured temperature range of -50 to +400?C are ideally suited to food industry HACCP requirements.Can be used to test the temperature of staff and customers without close contact required.The thermometer can also be used to check the operating temperature of fridges and freezers. Declaration of Conformity included in user manual supplied with product and available online. Product features Dimensions 7(H)x 2(W)x 4(D)/ 180 x 50 x 100mm Temperature Range 50? to +400?C / -58? to +752?F Resolution 0.1?C Response Time 0.5sec Weight 225g Lowers risk of contamination Takes temperatures remotely Large LCD screen 9V battery included Automatic power off after approx. 6 seconds Battery life: 16hrs Distance Spot Ratio: 12:1

See full description
Specifications for Thermometer Infrared Digital
  • Weight
    225g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome