181-901-10 (181-901) V-Block & Clamp

Order Code: ZT1017531X

£189.99 Inc VAT (20%)


Description

Series 181
Designed as a fixture for checking precision made parts. Complete set with two V-blocks (one pair) and two clamps.
Dimensions: 31.8 x 41 x 31.8mm.

Specifications for 181-901-10 (181-901) V-Block & Clamp
  • Width
    31.8mm
  • MFR Part No.
    181-901-10
  • Material
    Steel
  • Height
    41mm
  • Length
    31.8mm
  • Dimensions
    31.8 x 41 x 31.8mm
  • Type
    Vee Blockes and Clamps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome