32 x 42 x 32mm Workshop Vee Blocks comes with Clamps

Order Code: ZT1017534X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Designed for checking precision machine parts. Hardened and precision ground steel
supplied in matched pairs, each with V-grooves central and parallel to the sides and base ensuring perfect alignment. Complete set with two V-blocks (one pair) and two clamps. Supplied with malleable iron clamps with steel screws.

Specifications for 32 x 42 x 32mm Workshop Vee Blocks comes with Clamps
  • Material
    Steel
  • Width
    40mm
  • Type
    Vee Blockes and Clamps
  • Dimensions
    32x42x32mm
  • Length
    31.5mm
  • MFR Part No.
    VB/T-30
  • Height
    31.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome