0
1

40 x 50 x 40mm Workshop Vee Blocks comes with Clamps

Order Code: ZT1017533X

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£46.074%
10 +£44.158%


Description

Designed for checking precision machine parts. Hardened and precision ground steel supplied in matched pairs, each with V-grooves central and parallel to the sides and base ensuring perfect alignment. Complete set with two V-blocks (one pair) and two clamps.

Specifications for 40 x 50 x 40mm Workshop Vee Blocks comes with Clamps
  • Dimensions
    40x50x40mm
  • Type
    Vee Blockes and Clamps
  • Height
    37mm
  • Material
    Steel
  • MFR Part No.
    VB/T-35-SP
  • Width
    37mm
  • Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome