Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Vernier Calipers
160-115 80" x 2000mm Vernier Caliper
By Mitutoyo
Order Code:
ZT3944670S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/vernier-calipers/160-115-80-inch-x-2000mm-vernier-caliper/p/ZT3944670S
Add to quotation
View all Vernier Calipers
Description
Metric & Imperial Reading Graduation: 0.02mm/0.001"
Specifications
Specifications for 160-115 80" x 2000mm Vernier Caliper
Accuracy
+/-0.12mm
MFR Part No.
160-115
Measures
External
Internal
Measurement Range
0 - 2000mm
0 - 80in
Material
Stainless Steel
System of Measurement
Imperial & Metric
Caliper Type
Vernier Calipers
Weight Each
10200g