531-101 Vernier Caliper with Thumb Clamp

531-101 Vernier Caliper with Thumb Clamp

Order Code: ZT3300796S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%


Description

This vernier caliper with thumb clamp only moves when you depress the spring-loaded thumb grip.

Specifications for 531-101 Vernier Caliper with Thumb Clamp
  • Caliper Type
    Vernier Calipers
  • Material
    Stainless Steel
  • Measurement Range
    0 - 150mm
  • Measures
    Internal
    External
  • Accuracy
    +/-0.05mm
  • System of Measurement
    Metric
  • Additional Features
    Delivered in soft case
  • MFR Part No.
    531-101
  • Weight Each
    142g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome