0
1
2

FD650 Digital Fuse Finder Kit

Order Code: ZT1249833X

£149.99 Inc VAT (20%)


Description

The Elite Professional Fuse Finder makes identifying poorly labelled fuses and breakers easy without the need to power down each circuit to identify the one you need to work on.

The comprehensive professional kit expands the capabilities of the standard FD550 so that it can also be used on light fittings or other points in a circuit in addition to 13A sockets.

The receiver has both fast manual mode and auto threshold mode set by a single sweep over the board. The auto mode sets the sensitivity to ignore weaker signals which can be caused by coupling between circuits ensuring easy detection in a wide range of installations.

Features and Benefits
• The receiver will work with multiple transmitters for versatility
• Suitable for use as a non-contact voltage indicator for safer working
• Operates in both manual and automatic modes for operator convenience

Contents
• Elite receiver unit
• TL 83 leads with croc clips
• EX332 IEC Mains Lead
• Soft Case
• 9V Battery

Typical Applications
• Electrical installation and maintenance

See full description
Specifications for FD650 Digital Fuse Finder Kit
  • Manufacturer Guarantee
    2 Years
  • Contents
    TL83 Crocodile Clips
    Soft Case
    9V Battery
    EX332 IEC Mains Lead
  • MFR Part No.
    MARFD650
  • Frequency Range
    50 - 60Hz
  • Safety Rating
    Cat III 300V
    Cat IV 600V
  • Ingress Protection Rating (IP Rating)
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome