Voltage tester 6-48 Volt AC/DC

Order Code: ZT2468173S

£60.99 Inc VAT (20%)


Description

For 3-48 V LED displays the voltage in the area of 12, 24, 48 V as well as the polarity For work in confined areas IEC / EN 61010-1 (DIN VDE 0411) Measurements: 145 x 25 x 16mm Protection classification IP40, protection class III Protection classification IP40, protection class III

Specifications for Voltage tester 6-48 Volt AC/DC
  • Product Type
    Voltage Testers
  • Standards Met
    IEC / EN 61010, DIN VDE 0411
  • Protection Class
    III
  • Length
    145mm
  • Measuring Range
    3-48V
  • Ingress Protection Rating
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome