Voltage tester bipol. 6-400V AC/DC IP65

Order Code: ZT2469117S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

Measures AC/DC Displays 6 / 12 / 24 / 50 / 120 / 230 / 400 V AC/DC Frequency range 0 - 500 Hz Protection classification IP65 Protection classification IP65, dust-proof, hose-proof Acc. to DIN ISO 0680

Specifications for Voltage tester bipol. 6-400V AC/DC IP65
  • Product Type
    Voltage Testers
  • Standards Met
    DIN ISO 0680
  • Ingress Protection Rating
    65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome