0-120 Degree Bi-metallic Thermometer - WTG63160-120

0-120 Degree Bi-metallic Thermometer - WTG63160-120

Order Code: ZT5445176SCopy

£219.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Bi to metallic Stainless Steel Case, Centre Back Connection, Temperature Gauge, 63mm Dial, Working Temperature 0├é┬1/4├ó╦å┼¥C to +120├é┬1/4├ó╦å┼¥C, Wika

Specifications for 0-120 Degree Bi-metallic Thermometer - WTG63160-120
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel
  • Mounting
    Back
  • Working Temperature
    0°C to +120°C
  • Diameter
    63mm
  • Thread Gender
    Male
  • Case Material
    Stainless Steel
  • Thread Type
    BSPP
  • Dial Size
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome