0-200 Degree Bi-metallic Thermometer - WTG100-200

0-200 Degree Bi-metallic Thermometer - WTG100-200

Order Code: ZT5445038SCopy

£99.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Bi-metallic Aluminium Case, Centre Back Connection, Temperature Gauge, 100mm Dial, Working Temperature 0├é┬1/4├ó╦å┼¥C-+200├é┬1/4├ó╦å┼¥C, Wika

Specifications for 0-200 Degree Bi-metallic Thermometer - WTG100-200
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Working Temperature
    0°C to +200°C
  • Case Material
    Aluminium
  • Diameter
    100mm
  • Thread Gender
    Male
  • Mounting
    Back

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome