0-60 Degree Bi-metallic Thermometer - WTG160-60

0-60 Degree Bi-metallic Thermometer - WTG160-60

Order Code: ZT5445008SCopy

£259.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Bi to metallic Stainless Steel Case, Centre Back Connection, Temperature Gauge, 100mm Dial, Working Temperature 0├é┬1/4├ó╦å┼¥C to +60├é┬1/4├ó╦å┼¥C, Wika

Specifications for 0-60 Degree Bi-metallic Thermometer - WTG160-60
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel
  • Diameter
    100mm
  • Thread Gender
    Male
  • Case Material
    Stainless Steel
  • Mounting
    Back
  • Working Temperature
    0°C to +60°C
  • Thread Type
    BSPP