Thermometer

Thermometer

Order Code: ZT4953371SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Kilner Thermometer New to the Kilner range is the Kilner thermometer, a crucial piece of equipment required to detect the correct setting point temperature, enabling successful preserving, Featuring a clear and easy to read dial face which measures the temperature from 40oC to 140oC This thermometer will clip to the side of the pan making it easy to monitor the temperature of the recipe whilst leaving your hands free for other tasks The thermometer has a durable stainless steel body with a heat resistance silicone band around the face and protective probe cover The thermometer comes packaged in a full colour blister pack

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thermometer
  • Material
    Stainless Steel
  • Product Type
    Thermometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome